Viking Range

35-5/8 in. 21.8 cf Freestanding French Door Refrigerator in Stainless Steel

Part #VVCFF236SS  |  Manufacturer Part #VCFF236SS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Specifications

ADA Compliant: No

AMP: 15

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 5.5 cu ft

Green: [Yes, Energy Star]

Height: 71-7/8 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 21.8 cu ft

Refrigerator Type: French Door

Volts: 115V

Width: 35-5/8 in