Viking Range 36 in. 3-Burner Outdoor Freestanding Grill with Rotisserie in Stainless Steel

VVGBQ33603RESS

Power Source

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

BTU
25000
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
29 in
Fuel Type
LP Gas
Height
27-5/8 in
Ignition System
Electronic Ignition
Material
Stainless Steel
Power Source
Gas
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday