Viking Range

36 in. 6-Burner Electric Cooktop in Black-Stainless Steel

Part #VVEC5366BSB  |  Manufacturer Part #VEC5366BSB

Width:

36 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spend more time creating and less time cleaning with our easy-to-clean glass ceramic top and removable knobs. Wear-resistant glass ceramic surface extremely durable for easy cleanup.
  • Bridge Element: Bridge element connects front and rear elements to create a continuous heated surface for oversized cookware or optional griddle accessory.
  • Multiple cooking zones including a 12" 3,2 watt triple element provide space and power options for most cookware.
  • Surface Infrared Elements with ribbon technology reach full power in three seconds and provide fast technology with nearly all cookware.
  • Updated beveled edge design provides sleek styling and easy cleaning

Specifications

ADA Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Number Of Burners: 6

Power Source: Electric

Width: 36 in