4 in. Wide General Filler Strip with Toe Kick
4 in. Wide General Filler Strip with Toe Kick
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 3/4 in
- GSA Approved:
- No
- Height:
- 34-1/2 in
- Indoor Outdoor:
- Outdoor
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 5 lb
- Width:
- 4 in