42 in. Natural Gas Freestanding Grill in Stainless Steel

Part #VVGBQ54203RENSS  |  Item #4345232  |  Manufacturer Part #VGBQ54203RENSS

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Refined landing ledge with elegant brushed and polished canopy
  • Double wall canopy construction insulates canopy to keep head inside
  • Slanted hood prevents water from accumulating on top of grill
  • EasyLift™ Canopy System provides weight counterbalance when opening and closing canopy for very smooth and easy operation
  • In addition to providing smokey flavor, it generates even heat distribution while protecting the burner from debris
  • The smoker box allows for smoking with wood chips or enjoying extra grilling space by removing it all together
  • Two halogen lights mounted on the inside of grill canopy provide ample lighting for nighttime grilling
  • Blue LED lighting above every control knob
  • Extremely large grilling surface

Specifications

BTU: 29000

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Fuel Type: Natural Gas

Material: Stainless Steel

Number Of Burners: 3

Power Source: Gas

Width: 42 in