36 in. Convertible Range Hood in Stainless Steel
5 Series 36 in. Convertible Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With the help of a heat sensor, cook without care as our ventilator automatically increases power if temperatures reach uncomfortable levels.
- Virtually Seamless Design: Blend in and stand out with a smooth, clean look and a virtually seamless design.
- Create ambiance in the kitchen and enjoy better visibility and a picturesque display. Dimmer-controlled halogen lights allow custom lighting, so you can leave them on your favorite settings.
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 460 ft3/min
- Collection:
- 5 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 21 in
- Duct Size:
- 12 in
- Energy Star Compliant:
- No
- Filter Type:
- Baffle
- Height:
- 10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Max CFM:
- 460 cfm
- Self Clean:
- No
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Width:
- 36 in