Viking Range 48 in. 29.1 cf Custom Panel Built-In Side-By-Side Refrigerator in Panel Ready

VFDSB5483

Manufacturer Part #: FDSB5483

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bright, energy efficient LED lighting from top and sidewalls.
  • New Spillproof Plus; Shelves with Nano technology create an invisible barrier to contain spills and maximize usable space. 3/8" thick tempered glass shelves provide industry leading durability.
  • Produce the freshest leafy vegetables and fruits in moisture-adjustable drawer(s) with soft-close feature.
  • Metal door bins provide enduring performance to securely store heavy items.
  • Single compressor system includes the quietest compressor available.
  • Electronic controls provide precise temperature management with digital readout.
  • Ion Air Purifier uses ions to eliminate airborne bacteria and mold spores, remove odors and enhance food preservation. Plasmacluster; is a trademark of Sharp Corporation.
  • New Robust Hinges allows optimal door rotation and maximum durability.

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Panel Ready
Depth
29 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
82-3/4 in
Installation Type
Built-in
Lead Law Compliant
Yes
Volts
115V
Width
48 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday