0 items

Viking Range 48 in. 6-Burner Gas Rangetop With Grill in Stainless Steel

VVGRT5486QSS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • SureSpark™ ignition system

SPECIFICATIONS

ADA Compliant
No
AMP
0.5
BTU
93500
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-9/16 in
Height
9-1/4 in
Material
Porcelain
Power Source
Gas
Volts
120V
Width
47-7/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday