0 items

Viking Range 48 in. 6-Sealed Burner Gas Range

VVGCC5486G

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Convertible to LP gas
  • Double Oven
  • Five oven racks
  • ProFlow™ convection air baffle temperature management system
  • Uses natural gas

SPECIFICATIONS

ADA Compliant
No
AMP
1.5
BTU
93500
CSA Certified
Yes
Capacity
6.1 cu ft
Color Finish
Apple Red
Color Finish Category
Reds
Depth
28-11/16 in
Height
37 in
Installation Type
Freestanding
Power Source
Gas
Volts
120V
Width
47-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday