48 in. Chimney Wall in Stainless Steel
48 in. Chimney Wall in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cooktop lights
- Removable grease filter
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Height:
- 18 in
- Hood Vent Type:
- Chimney
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 48 in