15 in. 2.8 cf Freestanding Beverage Center with Left Hinge in Stainless Steel
5 Series 15 in. 2.8 cf Freestanding Beverage Center with Left Hinge in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Collection:
- 5 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-23/32 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding, Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 2.8 cu ft
- Refrigerator Type:
- Beverage Centers
- Self Clean:
- No
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 125 lb
- Width:
- 14-7/8 in