5 Series 15 in. 2.8 cf Freestanding Beverage Center with Right Hinge in Stainless Steel

Part #VVBUI5150GRSS  |  Item #7514404  |  Manufacturer Part #VBUI5150GRSS

$ 2,599.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

Collection: 5 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-23/32 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 34-3/4 in

Indoor Outdoor: Indoor

Installation Type: [Freestanding, Built-in]

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 2.8 cu ft

Refrigerator Type: Beverage Centers

Self Clean: No

UL Listed: No

Volts: 120V

Weight: 125

Width: 14-7/8 in