5 Series 29-7/8 in. Dual Fuel 4-Burner Sealed Freestanding Range in Stainless Steel

Part #VVDSC530T4BSSLP  |  Item #3917576  |  Manufacturer Part #VDSC530T4BSSLP

Call for Pricing EACH

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 40

BTU: 18500

Burner Type: Sealed

Capacity: 4.7 cu ft

Collection: 5 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28-11/16 in

Fuel Type: Propane

Height: 37 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

MBH: 18.5

Number Of Burners: 4

Power Source: Dual Fuel

Self Clean: Yes

Volts: 208/240V

Width: 29-7/8 in