30 in. 4 Burner Electric Range in Stainless Steel
5 Series 30 in. 4 Burner Electric Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- QuickCook™ surface elements fast high heat makes cooking a flash in the pan with our QuickCook™ surface elements. Surface elements utilize new ribbon technology elements - elements reaching full power in about three seconds
- Concealed bake element get more control and less mess with the 10-pass concealed bake element. This dual concealed bake element provides finer temperature control and makes oven clean up easy
- Vari-speed dual flow™ convection maximize airflow and fluffiness with vari-speed dual flow™ convection system. Two-speed convection system capable of turning the fan in both directions. This combined with the largest convection fan blade in the industry provides maximum airflow
- Extra large capacity oven cook for everyone you know and still have leftovers with the largest capacity oven in the industry
- Rapid ready™ preheat system wait less and cook more with the rapid ready™ preheat system. Quick preheat means less time for the user to wait for the oven to be ready to cook in
- Easy-to-clean spend more time creating and less time cleaning with our easy to clean glass ceramic top and removable knobs
Specifications
- ADA Compliant:
- No
- AMP:
- 40, 51.3, 59, 60
- Automatic Shut-Off:
- No
- Burner Type:
- Smoothtop
- Capacity:
- 4.7 cu ft
- Collection:
- 5 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 28-11/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 35-7/8 in
- Ignition System:
- Electric Ignition
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Maximum Capacity:
- 4.71 cu ft
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 3000 W
- Weight:
- 424 lb
- Width:
- 29-7/8 in