35-7/8 in. Natural Gas 6-Burner Open Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #VGIC53626BSS
5 Series 35-7/8 in. Natural Gas 6-Burner Open Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 1.5
- Automatic Shut-Off:
- No
- BTU:
- 15000
- Burner Type:
- Open
- Capacity:
- 5.1 cu ft
- Collection:
- 5 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 28-1/16 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Height:
- 35-7/8 in
- Ignition System:
- SureSpark
- Installation Type:
- Freestanding
- Interior Light:
- No
- MBH:
- 15
- Number of Burners:
- 6
- Number of Elements:
- 6
- Power Source:
- Gas
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 3700 W
- Width:
- 35-7/8 in