0 items

Viking Range 7 Series Pro-Style Dual Fuel Range in Stainless Steel

VVDR7486GSS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Burners with brass flame ports boast 23, BTUs across the front of all width configurations, with multiple 15, BTUs and one 8, BTU burner across the rear.
  • Griddle interchanges with reversible grill/griddle accessory providing versatility for griddling and defrosting.
  • Ignition System ensures automatic ignition/re-ignition should the burners extinguish any time while cooking.
  • LED Lights accent the control panel and illuminate knobs.
  • Lock in all the savory juices of even the thickest porterhouse with the intense heat of the restaurant-quality Gourmet-Glo; Infrared Broiler. Intense heat from broiler sears meats and fish, locking in juices.
  • Setting on ALL burners provides gentle, even simmering at precisely low cooking temperatures.
  • Wait less and cook more with the Rapid Ready; Preheat System. Quick preheat means less time for the user to wait for the oven to be ready to cook in.

SPECIFICATIONS

ADA Compliant
No
AMP
40
BTU
23000
Capacity
4.7 cu ft
Collection
7 Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
30 in
ETL Listed
No
Fuel Type
Natural Gas
Height
35-15/16 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Power Source
Gas
UL Listed
No
Volts
208/240V
Width
47-7/8 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday