Viking Range

8 in. Backguard for 30 in. Range

Part #VBG8530SS  |  Manufacturer Part #BG8530SS

Height:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Energy Star Compliant: No

GSA Approved: No

Height: 8 in

IAPMO Listed: Yes

Product Type: Backguard

UL Listed: No

Weight: 14

Width: 30 in