Viking Range

8 in. Backguard for 5 Series 36 in. Dual Fuel Rangetops in Stainless Steel

Part #VBG8536SS  |  Manufacturer Part #BG8536SS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Height: 8 in

Indoor Outdoor: Indoor

NSF Certified: No

Product Type: Backguard

UL Listed: No

Weight: 17

Width: 36 in