0 items

Viking Range Quiet Cool™ 82-3/4 x 42 in. 24 cf Built-In Side-By-Side Refrigerator

VVCSB5421

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Collection
Quiet Cool™
Color Finish
White
Color Finish Category
Whites
Depth
24 in
Height
82-3/4 in
Installation Type
Built-in
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
115V
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday