Viking Range Built-In Trim Kit for Viking Range VMOS Microwave Oven

VVMTK2SS

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Viking Range VMOS Microwave Oven
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday