Viking Range Nugget Ice Machine Pump in Custom Panel

VFPNI515

Color Finish

(Pricing is for Custom Panel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Custom Panel
Depth
22 in
Height
34-7/8 in
NSF Certified
No
UL Listed
No
Width
14-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday