Outdoor Grill Base Cabinet in Stainless Steel
Outdoor Grill Base Cabinet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drawers equipped with full extension slides
- Professional-style handles match the look of Viking outdoor appliances
- Grill not included
- All installations require locally-supplied custom countertops
- Heavy-duty, adjustable legs
Specifications
- Color Finish Name:
- Stainless Steel
- Depth:
- 30 in
- Height:
- 34-1/2 in
- Material:
- Stainless Steel
- Width:
- 42 in