Viking Range Professional 5 Series 30 in. Single Thermal Electric Convection Oven

VVSOE527

Manufacturer Part #: VSOE527AR

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Vari-Speed Dual Flow Convection|Rapid Ready Preheat System|TimePiece Clock/Timer

SPECIFICATIONS

ADA Compliant
No
AMP
30
Capacity
4.2 cu ft
Collection
Professional 5 Series
Color Finish
Apple Red
Color Finish Category
Reds
Control Type
Knobs
Depth
26 in
Handle Material
Stainless Steel
Height
30 in
Interior Light
Yes
Power Source
Electric
UL Listed
No
Volts
240V
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday