Viking Range Professional 5 Series 42 in. 3-Burner Outdoor Natural Gas Built-In Grill with LED Light in Stainless Steel

VVQGI5420NSS

Manufacturer Part #: VQGI5420NSS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

BTU
87000
Collection
Professional 5 Series
Depth
27-7/8 in
Fuel Type
Natural Gas
Height
36-19/100 in
Ignition System
Hot Surface Ignition
Interior Light
Yes
MBH
87
Number Of Burners
3
Power Source
Electric, Gas
Weight
42
Width
42 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday