Professional Series 6 Burner Induction Cooktop in Stainless Steel

Part #VVICU53616BST  |  Item #7605018  |  Manufacturer Part #VICU53616BST

$ 5,019.00 EACH

Color/Finish:
TransMetallic/Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MagneQuick Induction Elements|CoolLit LED Lights

Documents

Specifications

ADA Compliant: No

AMP: 40

Burner Type: Induction

Collection: Professional Series

Color Finish: TransMetallic/Stainless Steel

Color Finish Category: Greys

Control Type: Knob

Depth: 21 in

Height: 5-3/8 in

Material: [TransMetallic, Ceramic]

Number Of Elements: 6

Power Source: Electric

Self Clean: No

UL Listed: No

Volts: 208/240V

Watts: 3700

Weight: 53

Width: 36-3/4 in