42 in. 25 cu. ft. Counter Depth, Side-By-Side and Full Refrigerator in Apple Red
Quiet Cool™ 42 in. 25 cu. ft. Counter Depth, Side-By-Side and Full Refrigerator in Apple Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- New Spillproof Plus; Shelves with Nano technology create an invisible barrier to contain spills and maximize usable space. 3/8" thick tempered glass shelves provide industry leading durability.
- Produce the freshest leafy vegetables and fruits in moisture-adjustable drawer(s) with soft-close feature.
- Bright, energy efficient LED lighting from top and sidewalls.
- New Robust Hinges allows optimal door rotation and maximum durability.
- Electronic controls provide precise temperature management with digital readout.
- Ion Air Purifier uses ions to eliminate airborne bacteria and mold spores, remove odors and enhance food preservation. Plasmacluster; is a trademark of Sharp Corporation.
- Single compressor system includes the quietest compressor available.
- Metal door bins provide enduring performance to securely store heavy items.
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25 cu ft
- Collection:
- Quiet Cool™
- Color Finish Category:
- Reds
- Color Finish Name:
- Apple Red
- Depth:
- 29-3/16 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 9.6 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 84-1/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.76 cu ft
- Refrigerator Type:
- Counter Depth, Side-By-Side, Full
- Volts:
- 115V
- Width:
- 42 in