Viking Range
Quiet Cool™ 42 in. 15.76 cu. ft. Counter Depth, Side-By-Side and Full Refrigerator in Cobalt Blue
Part #VVCSB5423CB | Item #5118481 | Manufacturer Part #VCSB5423CB
Product Details
- Bright, energy efficient LED lighting from top and sidewalls.
- New Spillproof Plus; Shelves with Nano technology create an invisible barrier to contain spills and maximize usable space. 3/8" thick tempered glass shelves provide industry leading durability.
- Produce the freshest leafy vegetables and fruits in moisture-adjustable drawer(s) with soft-close feature.
- Metal door bins provide enduring performance to securely store heavy items.
- Single compressor system includes the quietest compressor available.
- Electronic controls provide precise temperature management with digital readout.
- Ion Air Purifier uses ions to eliminate airborne bacteria and mold spores, remove odors and enhance food preservation. Plasmacluster; is a trademark of Sharp Corporation.
- New Robust Hinges allows optimal door rotation and maximum durability.
Specifications
ADA Compliant: No
AMP: 15
Bulb Type: LED
CEC Compliant: For Sale in CA
Collection: Quiet Cool™
Color Finish: Cobalt Blue
Color Finish Category: Blues
Depth: 29-3/16 in
Energy Star Compliant: Yes
Freezer Capacity Cu ft : 9.6 cu ft
Green: [Yes, Energy Star]
Height: 84-1/16 in
Indoor Outdoor: Indoor
Installation Type: Built-in
Interior Light: Yes
Lead Law Compliant: Yes
Power Source: Electric
Refrigerator Capacity Cu Ft : 15.76 cu ft
Refrigerator Type: [Counter Depth, Side-By-Side, Full]
Volts: 115V
Width: 42 in