48 in. 29 cu. ft. Counter Depth, Side-By-Side and Full Refrigerator in Burgundy

You last purchased this on
 
Viking Range

Quiet Cool™ 48 in. 29 cu. ft. Counter Depth, Side-By-Side and Full Refrigerator in Burgundy

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viking Range

Quiet Cool™ 48 in. 29 cu. ft. Counter Depth, Side-By-Side and Full Refrigerator in Burgundy

  • Fast #
  • Part #VVCSB5483BU
  • Item #5118472
  • Manufacturer Part #VCSB5483BU
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Burgundy Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • New Spillproof Plus; Shelves with Nano technology create an invisible barrier to contain spills and maximize usable space. 3/8" thick tempered glass shelves provide industry leading durability.
  • Produce the freshest leafy vegetables and fruits in moisture-adjustable drawer(s) with soft-close feature.
  • Bright, energy efficient LED lighting from top and sidewalls.
  • New Robust Hinges allows optimal door rotation and maximum durability.
  • Electronic controls provide precise temperature management with digital readout.
  • Ion Air Purifier uses ions to eliminate airborne bacteria and mold spores, remove odors and enhance food preservation. Plasmacluster; is a trademark of Sharp Corporation.
  • Single compressor system includes the quietest compressor available.
  • Metal door bins provide enduring performance to securely store heavy items.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
29 cu ft
Collection:
Quiet Cool™
Color Finish Category:
Reds
Color Finish Name:
Burgundy
Depth:
29-3/16 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
19.5 cu ft
Green Product:
Yes, Energy Star
Height:
84-1/16 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Light Bulb Type:
LED
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
19.49 cu ft
Refrigerator Type:
Counter Depth, Side-By-Side, Full
Volts:
115V
Width:
48 in