Viking Range QUIET COOL™ 48 in. 29.05 cf Built-In Side-By-Side Refrigerator

VVCSB5483

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bright, energy efficient LED lighting from top and sidewalls.
  • Electronic controls provide precise temperature management with digital readout.
  • Ion Air Purifier uses ions to eliminate airborne bacteria and mold spores, remove odors and enhance food preservation. Plasmacluster; is a trademark of Sharp Corporation.
  • Metal door bins provide enduring performance to securely store heavy items.
  • New Robust Hinges allows optimal door rotation and maximum durability.
  • New Spillproof Plus; Shelves with Nano technology create an invisible barrier to contain spills and maximize usable space. 3/8" thick tempered glass shelves provide industry leading durability.
  • Produce the freshest leafy vegetables and fruits in moisture-adjustable drawer(s) with soft-close feature.
  • Single compressor system includes the quietest compressor available.

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Collection
QUIET COOL™
Color Finish
White
Color Finish Category
Whites
Depth
26-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
82-3/4 in
Installation Type
Built-in
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Volts
115V
Width
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday