Viking Range Quiet Cool™ 82-3/4 x 48 in. 27.5 cf Built-In Side-By-Side Refrigerator in Burgundy

VVCSB5481BU

Manufacturer Part #: VCSB5481BU

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Collection
Quiet Cool™
Depth
24 in
Freezer Capacity Cu ft
9 cu ft
Height
82-3/4 in
Installation Type
Built-in
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Capacity Cu Ft
27.5 cu ft
Refrigerator Type
Side-By-Side
UL Listed
Yes
Volts
115V
Width
48 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday