36 in. 22.8 cu. ft. Counter Depth, Full Refrigerator in Stainless Steel

You last purchased this on
 
Viking Range

Quiet Cool™ 36 in. 22.8 cu. ft. Counter Depth, Full Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viking Range

Quiet Cool™ 36 in. 22.8 cu. ft. Counter Depth, Full Refrigerator in Stainless Steel

  • Fast #
  • Part #VVCRB5363LSS
  • Item #5050839
  • Manufacturer Part #VCRB5363LSS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
22.8 cu ft
Collection:
Quiet Cool™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch Screen
Depth:
24 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
84-1/16 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in
Interior Light:
Yes
Light Bulb Type:
LED
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
22.8 cu ft
Refrigerator Type:
Freezerless Refrigerators
Smart Home Enabled:
No
UL Listed:
No
Volts:
115V
Width:
36 in