Viking Range
Right Hinge Ice Machine Door Panel in Stainless Steel
Part #VPIDP15RSS | Item #4129505 | Manufacturer Part #PIDP15RSS
Product Details
Specifications
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Material: Stainless Steel
NSF Certified: No
UL Listed: No