Viking Range

Right Hinge Professional Ice Machine Door Panel in Stainless Steel

Part #VPIDP515RSS  |  Manufacturer Part #PIDP515RSS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: FGIM/FPIM/FGNI/FPNI ice machines

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 3-1/2 in

GSA Approved: No

Height: 33-7/8 in

Indoor Outdoor: Indoor/Outdoor

Material: Stainless Steel

NSF Certified: No

Product Type: Door Panel

Type: Right Hinge Professional Ice Machine Door Panel

UL Listed: No

Weight: 14

Width: 14-7/8 in