Viking Range

TruSear™ 27-3/4 in. Electronic Built-In Natural Gas Grill

Part #VVGIQ542241NSS  |  Manufacturer Part #VGIQ542241NSS

Fuel Type:

Natural Gas
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A better spin on outdoor cooking. Cook meat perfectly with the 15, BTU Gourmet-Glo; Infrared Rotisserie Burner with a 55 lbs. maximum capacity on the rotisserie rod.
  • Two halogen lights mounted on the inside of grill canopy provide ample lighting for nighttime grilling.
  • Capture and create flavor as grill drippings become smoke atop our briquette flavor generator system. In addition to providing smokey flavor, it generates even heat distribution while protecting the burner from debris.
  • Stainless steel interior and exterior cabinet.
  • Individual grease management trays under each burner area. Stainless steel ball-bearing roller glides allow drip tray to pull out easily and remain level when fully extended
  • The smoker box allows for smoking with wood chips or enjoying extra grilling space by removing it all together.
  • Burners ignite at light/high position and have automatic re-ignition system if extinguished.

Specifications

AMP: 2.2

BTU: 25000

Bulb Type: Halogen

Collection: TruSear™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 29 in

Fuel Type: Natural Gas

Height: 27-3/4 in

Ignition System: Electric Ignition

Interior Light: Yes

Material: Stainless Steel

Number Of Burners: 2

Power Source: Gas

Type: Ultra-Premium Gas Grill

Width: 42 in