30 in. 6.3 cu. ft. Double Oven in Stainless Steel
7 Series 30 in. 6.3 cu. ft. Double Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-programmed profiles automatically determine cook time and temperature in the top oven, taking the guess work out of cooking
- Bottom Oven - Bake, Roast, Broil, Convection Bake and Roast, High and Low Broil, Warm and Proof, plus a probe in this traditional oven
- Top oven cooks food 15 times faster than conventional cooking methods, retaining moisture and locking in flavor for superior quality. Proven technology in over 13, commercial kitchens worldwide
- Top Oven - Bake, Roast, Broil, Air-Crisp, Toast, Dehydrate, and Favorites functions deliver fast a versatile performance
- Conveniently store personalized recipe cook times in the upper speed cook oven
- Clean-up is easy with the self-clean feature in upper and lower ovens
- Both ovens utilize an easy-to-use touch-control system which displays temperature, meat probe temperature, timer, lock symbols, and status for cleaning cycle
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Capacity:
- 6.3 cu ft
- Collection:
- 7 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 27-1/8 in
- Door Style:
- Drop Down
- Handle Material:
- Stainless Steel
- Height:
- 50-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Maximum Capacity:
- 6.3 cu ft
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Weight:
- 490 lb
- Width:
- 30 in