Viking Range

Under-Counter Beverage Center in Black and Stainless Steel

Part #VVBCI5240GLSS  |  Manufacturer Part #VBCI5240GLSS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Models install flush in 24" deep cutouts for a seamless look.
  • Super quiet 39 dB sound rating.
  • Forced Air Cooling System with 7 BTU compressor.
  • Full extension adjustable and removable wire shelf accommodates up to 75 lbs.
  • Electronic controls with digital temperature readout adjusts temperature from 32 to 48 degrees F.
  • Stainless steel interior and exterior cabinet.

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 26-9/16 in

Energy Star Compliant: No

Height: 34-1/4 in

Installation Type: [Freestanding, Undercounter]

Interior Light: Yes

Refrigerator Capacity Cu Ft : 5.3 cu ft

UL Listed: No

Volts: 115V

Width: 23-7/8 in