Vinyl Blind in White

LRL64WH

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 inches room darkening PVC slats with static and fade resistant formulation. Heavy duty steel headrail and bottom rail.

SPECIFICATIONS

Color Finish
White
Length
64 in
Material
Plastic
Material Type
Vinyl
Size
23 in x 64 in
Thickness
1 in
Width
23 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday