Vinyl-Guard™ Vinyl-Guard X-Large Disposable Vinyl Gloves

S650920

Glove Size

XL

$10.37

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Elongation: 300%
  • Exam grade
  • FDA compliant for food handling
  • Powder-free
  • Rolled cuff
  • Smooth surface

SPECIFICATIONS

Collection
Vinyl-Guard™
Color Finish
Clear
Glove Size
XL
Glove Type
Disposable
Material
Plastic
Material Type
Vinyl
Package Quantity
Pack of 100
Reusable
No
Thickness
4 mil
Type
S650920

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday