Vinyl Tube

PF1490N

Pipe Tubing Size

Starting at $23.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flexible clear tubing
  • Hardness: durometer 83+/-3 shore A
  • Maximum operating temperature: 175° F
  • Not recommended for esters, ketones and aromatic hydro-carbons
  • Not recommended for repair or installation of dishwasher lines or icemaker applications
  • Resistance to acids, alkalis and many solvents

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Length
100 ft
Material
Plastic
Material Type
Vinyl
Pipe Tubing Size
1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday