3/4 in. 189 gpm 120V 304 Stainless Steel Professional Ultra Violet Water Treatment System

You last purchased this on
 
Viqua

3/4 in. 189 gpm 120V 304 Stainless Steel Professional Ultra Violet Water Treatment System

This product requires certification to purchase.
You last purchased this on
 
Viqua

3/4 in. 189 gpm 120V 304 Stainless Steel Professional Ultra Violet Water Treatment System

  • Fast #
  • Part #VVH410
  • Item #7005288
  • Manufacturer Part #VH410
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
Stainless Steel
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
18 gpm
Length:
23-1/2 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
125
Minimum Temperature:
40
Pressure - Maximum:
125 psi
Volts:
120V
Watts:
60 W
Weight:
17 lb