Virage® Delta Brizo Virage: Wall Mount Tub Filler Handle Base Brushed Nickel

Part #DRP100663BN  |  Item #7886434  |  Manufacturer Part #RP100663BN

Type:

Faucet
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: Brizo

Collection: Virage®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 11/25 in

Height: 3-13/100 in

Material: Zinc

Maximum Height: 3-13/100 in

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.31