7-1/5 in. Lens Cleaning Tissue
7-1/5 in. Lens Cleaning Tissue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Won't scratch lenses
- High quality
- Strong
- 600 Loose Tissues in a Pack
- Made of clean pulp, recyclable
Specifications
- CE Approved:
- No
- Disposable:
- No
- Height:
- 3 in
- Length:
- 7-1/5 in
- Material:
- Fiber
- Origin:
- Domestic
- Product Type:
- Cleaning Tissue
- Quick Release:
- No
- UL Listed:
- No
- Weight:
- 0.6875 lb
- Width:
- 3-2/5 in