Visual Comfort & Co

3-Light Foyer Pendant in Polished Nickel

Part #VSK5008PNCG  |  Manufacturer Part #SK 5008PN-CG

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 21-1/2 in

Installation Type: Ceiling Mount

Lighting Direction: Down Lighting

Number Of Lights: 3

UL Listed: No

Watts: 60

Width: 13-1/2 in