0 items

Visual Comfort & Co Suzanne Kasler 40W 1-Light Wall Sconce

VSK2016NP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Suzanne Kasler
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Depth
6 in
ETL Listed
Yes
Energy Star Compliant
No
Height
19 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up/Down Lighting
Number Of Lights
1
UL Listed
No
Watts
40
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday