40W 10-Light Flush Mount Ceiling Fixture in Gild
Strada 40W 10-Light Flush Mount Ceiling Fixture in Gild
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Strada
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gild
- Diameter:
- 28 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 10-7/8 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 10
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W