0 items

Visual Comfort & Co Alexa Hampton Basil 40W 2-Light Flushmount Ceiling Light

VAH4014FG

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Alexa Hampton Basil
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
5 in
Installation Type
Flush Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Material
Glass
Number Of Lights
2
UL Listed
No
Watts
40
Width
11-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday