0 items

Visual Comfort & Co E.F. Chapman 6 in. 40W 2-Light Wall Sconce

VCHD1190NP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
E.F. Chapman
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Depth
4-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Natural Paper
Height
12-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Material
Glass
Number Of Lights
2
UL Listed
Yes
Watts
40
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday