0 items

Visual Comfort & Co E.F. Chapman Boston 60W 2-Light Bath Wall Light

VSL2942FG

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
E.F. Chapman Boston
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Frosted
Height
11 in
Length
8-1/2 in
Lighting Direction
Down Lighting
Number Of Lights
2
UL Listed
No
Watts
60
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday