0 items

Visual Comfort & Co E.F. Chapman Darlana 60W 3-Light Foyer Lantern

VCHC2175

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
E.F. Chapman Darlana
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
14 in
Lighting Direction
Up Lighting
Number Of Lights
3
UL Listed
Yes
Watts
60
Width
9-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday