0 items

Visual Comfort & Co Beton 75W Large Table Lamp

VKW3614

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CEC Compliant
Not for Sale in CA
Collection
Beton
Color Finish
Cloudy Blue Ceramic
Color Finish Category
Blues
ETL Listed
No
Height
35-1/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
Yes
Watts
75
Width
21-1/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday